ST
DEWALT

Battery Adapter, 20.0 Voltage

  • Item # 39UE92
  • My Part #
  • Mfr. Model # DCA1820
  • Catalog Page # 671
  • UNSPSC # 26111710
Battery Adapter, 20.0 Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Combination Kits, Batteries and Chargers~Cordless Tool Accessories

$49.00 / each Offer Ends 12/31/19

Web Price $59.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.56 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Sale

Product Details

Adapter allows 20V battery to be used with an 18V tool.

39UE92


View More

Technical Specs

  • Item Battery Adapter
  • Voltage 20.0
  • For Use With DEWALT(R) 18V Tools
  • Cordless Tool Battery Type Li-Ion
  • Features Allows for Use of 2.0 AH and Below 20V Batteries in 18V Tools, Requires Use of 20V Charger, Adapter Will Not Fit Into 18V Chargers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms