DV
DEFENDER SECURITY

Door Repair Cover, Brass, Gold

  • Item # 436A81
  • My Part #
  • Mfr. Model # U 9490
  • Catalog Page # N/A
  • UNSPSC # 46171516
Door Repair Cover, Brass, Gold close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Protectors

Technical Specs

  • Item Door Repair Cover
  • Type Deadlock Blank
  • Material Brass
  • Color Gold
  • Door Thickness (In.) 1-3/4
  • Hinge Shield Width (In.) 4-1/2
  • Door Shield Length (In.) 4-5/16
  • Includes Hardware
  • For Use With Wood/Metal Doors
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms