C3
DE-STA-CO

Toggle Clamp,75 Holding Capacity (Lb.),0.67 Overall Height (In.),2.71 Overall Length (In.)

  • Item # 3CXC3
  • My Part #
  • Mfr. Model # 205-USS
  • Catalog Page # 2320
  • UNSPSC # 27112103
Toggle Clamp,75 Holding Capacity (Lb.),0.67 Overall Height (In.),2.71 Overall Length (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Clamps~Vertical Handle Toggle Clamps

$23.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Toggle Clamps
Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Models with Toggle Lock Plus release lever prevent accidental opening due to vibration.
Horizontal Handle

• U-shaped arm
Provide a low profile for applications where minimum vertical height is required.

View More

Technical Specs

  • Item Toggle Clamp
  • Type Horizontal Handle Hold Down
  • Holding Capacity (Lb.) 75
  • Overall Height (In.) 0.67
  • Overall Length (In.) 2.71
  • Height Under Arm (In.) 0.30
  • Dia. (In.) 0.17
  • Base Mounting Centers (In.) 0.62 x 0.62
  • Arm U-Shaped
  • Handle 90 Degrees
  • Spindle Hex Head SS
  • Thread Size 8-32
  • Includes 205943 Spindle (1) 105906 Flanged Washer (2)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products