TP
DE-STA-CO

Pneumatic Swing Clamp, Aluminum, 90 Holding Capacity (Lb.), -14° to +140°F Operating Temp.

  • Item # 3CXL7
  • My Part #
  • Mfr. Model # 9530-2L
  • Catalog Page # N/A
  • UNSPSC # 27112120
Pneumatic Swing Clamp,  Aluminum,  90 Holding Capacity (Lb.),  -14° to +140°F Operating Temp. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machine Tool Accessories~Pneumatic Clamps


$483.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This swing clamp is designed for applications where rapid and unobstructed access to clamping station is required. It has a lifetime of several million cycles. Optional arms are available separately.

View More

Technical Specs

  • Item Pneumatic Swing Clamp
  • Holding Capacity (Lb.) 90
  • Material Aluminum
  • Operating Temp. -14 Degrees to +140 Degrees F
  • Max. Input Air Pressure (PSI) 120
  • Base Mounting Centers (In.) 34 x 34mm
  • For Use With Nos. 3CXN2, 3CXN3 Clamp Arms
  • Includes Clamp Only, Arm is Sold Separately
  • Type LH Swing
  • Stroke (mm) 20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms