TP
DE-STA-CO

Pneumatic Hold Down Clamp, Aluminum, Steel Arm, 708 Holding Capacity (Lb.), 90° Arm

  • Item # 3CXG7
  • My Part #
  • Mfr. Model # 81L20-14100
  • Catalog Page # 2550
  • UNSPSC # 27112120
Pneumatic Hold Down Clamp,  Aluminum, Steel Arm,  708 Holding Capacity (Lb.),  90° Arm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machine Tool Accessories~Pneumatic Clamps

$700.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.21 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This toggle-action clamp is suitable for welding, woodworking, drilling, tapping, reaming, and assembly applications. It is also designed for automated systems. Remain in locked position if air pressure is accidently lost or hoses are disconnected.

View More

Technical Specs

  • Item Pneumatic Hold Down Clamp
  • Holding Capacity (Lb.) 708
  • Arm 90 Degrees
  • Material Aluminum, Steel Arm
  • Operating Temp. -14 to +195 F
  • Max. Input Air Pressure (PSI) 120
  • Base Mounting Centers (In.) 20 x 15mm
  • Max. Torque (In.-Lbs.) 708
  • Type 81L20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms