ST
Grainger Choice Product
DAYTON

14 gal. Water Tank, Horizontal, Precharged Type

  • Item # 3GVT5
  • My Part #
  • Mfr. Model # 3GVT5
  • Catalog Page # 2650
  • UNSPSC # 24111810
14 gal. Water Tank, Horizontal, Precharged Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Well Pumps~Well Water Tanks

$260.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 26.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Tank
  • Type Precharged
  • Tank (Gal.) 14
  • Standard Tank Equivalent (Gal.) 30
  • Tank Style Horizontal
  • Gallons Drawdown @ 20-40 PSI 5.1
  • Gallons Drawdown @ 30-50 PSI 3.7
  • Gallons Drawdown @ 40-60 PSI 3.8
  • Gallons Drawdown @ 50-70 PSI 3.3
  • Gallons Drawdown @ 60-80 PSI 3.0
  • Gallons Drawdown @ 70-90 PSI 2.7
  • Gallons Drawdown @ 80-100 PSI 2.4
  • Precharge Pressure (PSI) 30
  • Acceptance Factor 0.40
  • Height (In.) 20-51/64
  • Dia. (In.) 16-5/16
  • Length (In.) 19-3/4
  • Inlet/Outlet NPT (In.) 3/4 M
  • Max. Working Pressure (PSI) 125
  • Pump Mount Yes
  • Construction Material Steel
  • Diaphragm Butyl Rubber
  • Max. Temp. (F) 140
  • Agency Compliance NSF/WSC
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - Non-Flammable Gas

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.