ST
Grainger Choice Product
DAYTON

Speed Control, Black, 0.5/0.25, 115/230 Voltage, 2-3/4 Width (In.), 4-1/2 Height (In.)

  • Item # 43Y140
  • My Part #
  • Mfr. Model # 43Y140
  • Catalog Page # 2955
  • UNSPSC # 39121510
Speed Control,  Black,  0.5/0.25,  115/230 Voltage,  2-3/4 Width (In.),  4-1/2 Height (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Fan Speed Control


$426.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Maximize the efficiency of ventilation systems with this adjustable speed control kit. It enables users to manually control up to four variable-speed exhaust ventilators from one remote location. It also helps to fine tune ventilator performance. It features a remote dial, transformer, and hardware. Mounts to a wall using a 2x4 junction box. When used with a Dayton EC motor, it can help maximize the efficiency of the ventilation system. Use in commercial buildings and restaurants; in manual or automated operation to control the demand of the ventilation system. Includes a 24 volt transformer to power the remote and motor controls. Transformer supplies low voltage to the speed control accepting dual voltage (115/208-240V).

View More

Technical Specs

  • Item Speed Control
  • Type Remote Dial
  • Voltage 115/230
  • Max. Amps 0.5/0.25
  • Max. Wattage 50
  • Switch Color Black
  • Plate Color Silver
  • Height (In.) 4-1/2
  • Width (In.) 2-3/4
  • Depth (In.) 2
  • Fits Single Gang Junction Box
  • For Use With 22PP68-22PP70, 43Y135-43Y139, 5DVR2A-5DVR4A, 5DVT2A-5DVT4A, 6KWH9A, 6KWJ0A, 6KWJ1A, 13FV53-13FV56, 16D517A-16D521A, 20UD15-20UD17, 36WG64-36WG67, 36WG76-36WG83, 38AX30-38AX32, 48C155-48C158, 48C178-48C190, 48C192
  • Includes Speed Control, Transformer and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products