C3
Grainger Choice Product
DAYTON

Ni-Resist 8-Roller Spray Pump, 3/4 F Inlet/Outlet NPT (In.)

  • Item # 3YB44
  • My Part #
  • Mfr. Model # 3YB44
  • Catalog Page # 2687
  • UNSPSC # 40151523
Ni-Resist 8-Roller Spray Pump, 3/4 F Inlet/Outlet NPT (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Piston/Progressive Cavity/Roller Spray~Roller Spray Pumps

$435.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Spray Pump
  • Type 8-Roller
  • Construction Ni-Resist
  • Shaft Dia. (In.) 15/16
  • Length (In.) 6-13/16
  • Width (In.) 6-5/8
  • Height (In.) 5-15/16
  • RPM 5408001000
  • GPM @ 0 PSI 12.018.322.5
  • GPM @ 50 PSI 11.117.522.0
  • GPM @ 100 PSI 10.316.921.3
  • GPM @ 200 PSI 8.615.520.0
  • GPM @ 300 PSI 7.113.718.0
  • HP @ 0 PSI 0.330.891.56
  • HP @ 50 PSI 0.741.261.78
  • HP @ 100 PSI 1.251.952.53
  • HP @ 200 PSI 2.263.404.2
  • HP @ 300 PSI 3.304.906.10
  • Suction Lift (Ft.) Self Priming, Up to 3 Feet Head
  • Housing Material Ni-Resist
  • Inlet/Outlet NPT (In.) 3/4 F
  • Rotation Counterclockwise, Facing Pump Shaft
  • Design A Scoopless Rotor, Provides Improved Priming with More Volume at Higher Pressures, while Prolonging Roller Life
  • For Use With Water Soluble Chemicals, Abrasive Wettable Powders and Emulsifiable Concentrates
  • Characteristics Super Rollers do not Swell in Water and Maintain their Performance when Exposed to Chemical Carriers such as Xylene
  • Application For Use with Nonflammable Liquids such as Liquid Fertilizers, Insecticides, Herbicides and Soil Fumigants Up to a Maximum Temperature of 140 Degrees Fahrenheit
  • Includes Super Rollers, Viton Shaft Seals and Double Sealed Heavy Duty Ball Bearings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products