TP
Grainger Choice Product
DAYTON

3/4 HP Thermoplastic Deep Well Submersible Pump, 7 GPM

  • Item # 3TNY7
  • My Part #
  • Mfr. Model # 3TNY7
  • Catalog Page # 2648
  • UNSPSC # 40151511
3/4 HP Thermoplastic Deep Well Submersible Pump, 7 GPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Well Pumps~Submersible Deep Well Pumps

$781.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.

Technical Specs

  • Item Pump
  • Type Deep Well Submersible
  • Number of Wires 3
  • GPM 7
  • HP 3/4
  • Voltage 230
  • Amps AC 8.0
  • Phase 1
  • Stages 12
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 9
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 7
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 10
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 9
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 6
  • Built-In Check Valve Yes
  • Discharge Head Material Thermoplastic
  • Impeller Material Noryl
  • Discharge Port (In.) 1-1/4
  • Flow Ranges (GPM) 10 - 4
  • Max. Operating Temp. (F) 86
  • Motor Franklin(TM)
  • Pump Bearings Rubber/Ceramic
  • Pump-Motor Shell Stainless Steel
  • Screen Material Polyethylene
  • Shaft Material 303 Stainless Steel
  • Max. Head (Ft.) 350
  • Well Capacity Low
  • Recommended Tank 4MY59, 3YA61
  • SF Amps 8
  • Length (In.) 28-1/2
  • Height (In.) 3-3/4
  • Width (In.) 3-3/4
  • Shut Off (PSI) 378
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, MD, and VT.

Alternate Search Terms

Related Products