ST
Grainger Choice Product
DAYTON

Propeller, 12 Propeller Dia. (In.), 2320 CFM @ 0.000-In. SP

  • Item # 3GTF5
  • My Part #
  • Mfr. Model # 3GTF5
  • Catalog Page # N/A
  • UNSPSC # 40101603
Propeller,  12 Propeller Dia. (In.),  2320 CFM @ 0.000-In. SP close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Fan Blades and Propellers~Aluminum Fan Blades

$140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This statically balanced propellers is designed to exhaust combustible materials and fumes in agricultural or industrial hazardous locations.

View More

Technical Specs

  • Item Propeller
  • Type Replacement
  • Propeller Dia. (In.) 12
  • Bore Dia. (In.) 5/8
  • Number of Blades 4
  • Pitch (Deg.) 35
  • Blade Material Spark Resistant Cast Aluminum
  • Keyway (In.) 3/16 '' W and 3/32 '' D
  • Number of Set Screws 2
  • Rotation CW Facing Discharge
  • Required Motor HP 3/4
  • Max. RPM 3450
  • CFM @ 0.000-In. SP 2320
  • CFM @ 0.125-In. SP 2200
  • CFM @ 0.250-In. SP 2080
  • CFM @ 0.375-In. SP 1930
  • Remarks View Catalog Page For Better Selection Criteria
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products