C3
Grainger Choice Product
DAYTON

Press, Arbor, 3 Ton

  • Item # 3Z949
  • My Part #
  • Mfr. Model # 3Z949
  • Catalog Page # 2357
  • UNSPSC # 23161513
Press, Arbor, 3 Ton close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Arbor Presses

$359.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

Durable cast-iron presses provide heavy pressure for riveting, pressing, squeezing, punching, and bending tubing. Machined table has slotted, removable, 4-position revolving anvil. Steel ram with large-toothed rack is driven by machine pinion. 3-pc. punch set included.

View More

Technical Specs

  • Item Arbor Press
  • Force in Tons 3
  • Swing (In.) 12"
  • Table Work Surface (In.) 8-1/8 x 8-1/2"
  • Anvil Dia. Work Area (In.) 6-5/8
  • Range of Slot Widths (In.) 1 to 2
  • Max. Work Height (In.) 12-1/4"
  • Ram Dimensions (In.) 1-1/2 x 1-1/2"
  • Ram Hole Dia. x Depth (In.) 1/2 x 1"
  • Height (In.) 21-1/4"
  • Width (In.) 9-1/2"
  • Depth (In.) 17-3/4"
  • Base Size (In.) 9-1/2 x 17 3/4
  • Construction Cast Iron
  • Features Removable 4 Position Rotating Anvil, Large-toothed Rack. A magnetic insert to hold the punch.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms