TP
Grainger Choice Product
DAYTON

Mill Drill Machine, 3 Motor HP, 30" Swing, 1720 RPM

  • Item # 444F35
  • My Part #
  • Mfr. Model # 444F35
  • Catalog Page # N/A
  • UNSPSC # 23101513
Mill Drill Machine, 3 Motor HP, 30" Swing, 1720 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Mill Drills


$36,762.99 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3000.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Milling and Drilling Machine Product Grouping Mill/Drill Machines
  • Item Mill Drill Machine
  • Swing 30"
  • Drilling Capacity Steel 3/4"
  • End Milling Capacity 3"
  • Face Milling Capacity 3"
  • Motor HP 3
  • Voltage 230/460V
  • Table Work Surface 9" x 49"
  • Includes Fagor CNC 8055FL Conversion Set-Up, 3-Axis DRO, X and Y Axis Power Feed, Heavy Duty Spindle Brake, Forward/Reverse Drum Switch, Heavy Duty Extended Travel Ram
  • Corded/Cordless Corded
  • Longitudinal Travel 27-1/2"
  • Cross Travel 10"
  • Amps 8/4
  • Motor Type Brushless DC
  • Phase 3
  • Hz 60
  • RPM 1720
  • Chuck Size Not Included
  • Spindle R8
  • Spindle Taper R8
  • Spindle Speed 70 to 3800 rpm
  • Spindle Travel 5"
  • Spindle to Table 17-1/4"
  • Quill Dia. 3-3/8"
  • Head Belt Drive
  • T-Slots 5/8"
  • Graduations 0.001"
  • Operation Power
  • Features Variable Speed Drive, Heavy Duty Spline Motor Drive System, Vent Air Cooling System for Variable Speed Drive, Heavy Duty Spindle Brake, Forward, Reverse Drum Switch, Dual Taper Roller Spindle Bearing, Draw Bar, Flame Hardened to Rc 50-54, Ground and Hand Scraped Ways One Shot Lubrication System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms