TP
Grainger Choice Product
DAYTON

Bronze SAE 660 Metric Sleeve Bearing with 14mm Inside Dia. and 18mm Outside Dia.

  • Item # 3FJA9
  • My Part #
  • Mfr. Model # 3FJA9
  • Catalog Page # N/A
  • UNSPSC # 31171509
Bronze SAE 660 Metric Sleeve Bearing with 14mm Inside Dia. and 18mm Outside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Sleeve Bearings

$14.62 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.22 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bronze Sleeve Bearings
Sintered bronze material is more economical than conventional bearings. Made to standard tolerances, bearings need no machining before use and are free of impurities and inclusions.
SAE 660: Cast-Bronze
• Max. PV: 75,000 Max. temp.: 450°F
Nonporous cast-bronze bearings resist shock loads and wear. Continuous casting provides a uniform bronze structure. Use in fans and blowers, machinery, bucket elevators, crushers, hoist applications, and foundry equipment.

View More

Technical Specs

  • Item Metric Sleeve Bearing
  • Inside Dia. 14mm
  • Outside Dia. 18mm
  • Length 22mm
  • Max. Pv 75000
  • Temp. Range (F) 450
  • Lubrication Dry
  • Material Bronze SAE 660
  • Color Reddish
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms