TP
Grainger Choice Product
DAYTON

Lapping Machine, AC-90V to 250V, 50/60Hz Power Supply, 40W Output, 10 to 35 um Vibration

  • Item # 400H47
  • My Part #
  • Mfr. Model # 400H47
  • Catalog Page # N/A
  • UNSPSC # 23101510
Lapping Machine,  AC-90V to 250V, 50/60Hz Power Supply,  40W Output,  10 to 35 um Vibration close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Polishing and Lapping Machines

$1,491.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lapping Machine
  • Power Supply AC-90V to 250V, 50/60Hz
  • Output 40W
  • Vibration 10 to 35 um
  • Stroke Yes
  • Frequency Setting Auto-Tracing
  • Power Consumption 46W
  • Fuse Amps 2A
  • Hz 60
  • Application Lapping, Polishing, Deburring
  • Includes Ultrasonic Hand Piece, Power Cord, Hand Piece Cord, Hand Piece Rest, Tool Changing Rack, Holder for 3mm Shank Tool, Holder for Ceramic Fiber Stone, Foot Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

None