TP
Grainger Choice Product
DAYTON

Flange Coupling Kit

  • Item # 3A710
  • My Part #
  • Mfr. Model # 3A710
  • Catalog Page # N/A
  • UNSPSC # 31163003
Flange Coupling Kit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Speed Reducers~Flange Coupling Kit

$333.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Flange Coupling Kit
  • Worm Center Distance (In.) 3.25
  • Input Motor Frame Size 182TC/184TC
  • Overall Length Reducer & Flange (In.) 15.75
  • Bolt Circle Dia. Flange to Motor (In.) 7.25
  • Motor Coupling Bore (In.) 1.13
  • Motor Coupling Keyway (In.) 0.19 x 0.09
  • Reducer Coupling Bore (In.) 0.88
  • Reducer Coupling Keyway (In.) 0.19 x 0.09
  • Material Cast Iron
  • For Use With Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 3.25, and 182TC/184TC NEMA Frame Motor
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products