DV
Grainger Choice Product
DAYTON

Electric Engraver, 9" Tool L, 1 Amps 120V

  • Item # 400H43
  • My Part #
  • Mfr. Model # 400H43
  • Catalog Page # N/A
  • UNSPSC # 26121609
Electric Engraver, 9" Tool L, 1 Amps 120V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Engraver
  • Strokes per Minute 3000 to 30,000
  • Amps @ 120V 1
  • Switch Variable Speed Dial
  • For Use With Metal, Plastic, Glass, Ceramic, Wood and Leather
  • Corded/Cordless Corded
  • Application Engraving, Grinding, Buffing
  • Dial Variable Speed Control
  • Soft Grip No
  • Tool Length 9"
  • Tool Weight 1.7 lb.
  • Features 1/8" Collet Chuck with Built In Spindle Lock
  • Includes (2) HSS Bits
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms