NC
Grainger Choice Product
DAYTON

1HP Impeller 316L Stainless Steel Electric Operated Drum Pump, 15 GPM, 10,000 RPM

  • Item # 3PXK1
  • My Part #
  • Mfr. Model # 3PXK1
  • Catalog Page # 2665
  • UNSPSC # 40151529
1HP Impeller 316L Stainless Steel Electric Operated Drum Pump, 15 GPM, 10,000 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Drum Pumps~Electric Drum Pumps

$3,206.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This FDA-compliant pump is suitable for transferring cosmetics, food products, juice concentrates, lotions, and pharmaceuticals directly from drums, kettles, or other storage containers. A proprietary threaded design lets you easily clean, inspect, and maintain the pump.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 110VAC
  • Hz 60
  • Phase 1
  • HP 1
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Type Electric AC
  • Housing Material 316L Stainless Steel
  • Wetted Materials 316L Stainless Steel, PTFE, Buna
  • For Use With Food Products Transfer
  • GPM 15
  • Max. Pressure 32 psi
  • Max. Viscosity 1000 CPS
  • Max. GPM for Oil 7
  • Max. GPM for Water 16
  • Inlet Size 1-5/8"
  • Outlet Size 1-1/4"
  • Suction Tube Length 39"
  • Suction Tube Type Impeller
  • Metered No
  • DEF Compatible No
  • Agency Compliance FDA Compliant
  • Manufacturers Warranty Length 3 yr.
  • Includes Hose Barb
  • Height 53"
  • Max. Head 70 ft.
  • Max. Liquid Temp. 175 Degrees F
  • Self-Priming Yes
  • Standards FDA Compliant
  • Overall Length 53"
  • RPM 10,000
  • Application Food Products Transfer
  • Max. Temp. 175 Degrees F
  • Gasket Material Buna-N
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms