NC
Grainger Choice Product
DAYTON

Disc Sander, 230 Voltage, 20" Disc dia.

  • Item # 400H39
  • My Part #
  • Mfr. Model # 400H39
  • Catalog Page # N/A
  • UNSPSC # 27112708
Disc Sander, 230 Voltage, 20" Disc dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Belt/Disc Sanders

$2,336.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 350.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Disc Sander
  • HP 2
  • Voltage 230
  • Amps AC 11.2
  • Phase 1
  • Corded/Cordless Corded
  • Hz 60
  • Disc Dia. (In.) 20
  • Disc Speed (RPM) 1750
  • Belt Size (In.) 1 x 18
  • Belt SFPM 1100 to 6000
  • Disc Table Size (In.) 22-1/2 x 8-1/2
  • Table Work Surface (In.) 22-1/2 x 8-1/2
  • Disc Table Tilt-In Angle (Deg.) 0
  • Disc Table Tilt-Out Angle (Deg.) 45
  • Belt Table Tilt Angle (Deg.) 0
  • Dust Collection Port Size (In.) 4
  • Table Material Cast Iron
  • Overall Width (In.) 28
  • Overall Depth (In.) 28
  • Overall Height (In.) 47
  • Features Powerful Induction Motor, Direct Drive Disc, Adjustable Disc Guard, Enclosed Cabinet with Emergency Off Button
  • Includes 16" Abrasive Disc, Miter Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms