ST
Grainger Choice Product
DAYTON

Blower with Drive Package, Forward Curve, 16-1/2 Wheel Dia. (In.), 208/230-460 Voltage

  • Item # 43XH08
  • My Part #
  • Mfr. Model # 43XH08
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower with Drive Package,  Forward Curve,  16-1/2 Wheel Dia. (In.),  208/230-460 Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Industrial Blowers and Accessories~Belt Drive Single Inlet Forward Curve Blowers


$2,111.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 281.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blower with Drive Package
  • Type Forward Curve
  • Wheel Dia. (In.) 16-1/2
  • CFM @ 0.250-In. SP 4040
  • CFM @ 0.375-In. SP 3850
  • CFM @ 0.500-In. SP 3670
  • CFM @ 0.750-In. SP 3290
  • CFM @ 1.000-In. SP 2800
  • dBA @ 5 Feet 64
  • Max. Inlet Temp. (Deg. F) 250
  • Max. Ambient Temp. (F) 104
  • Voltage 208/230-460
  • Phase 3
  • Hz 60
  • Full Load Amps 4.7/4.7-2.3
  • Motor HP 1-1/2
  • Motor RPM 1735
  • Motor Enclosure TEFC
  • Motor Frame 56H
  • Motor Type Rigid Base
  • Shaft Dia. (In.) 5/8
  • Height (In.) 33-1/8
  • Width (In.) 28-7/8
  • Depth (In.) 37
  • Inlet Dia. (In.) 17-7/8
  • Discharge Height (In.) 17-3/4
  • Discharge Width (In.) 13
  • Blower RPM 679
  • Rotation CW
  • Bearing Type Ball
  • Wheel Material Steel
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
  • Assembled/Unassembled Unassembled
  • Includes Weather Proof Drive Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products