ST
Grainger Choice Product
DAYTON

Blower, 15 Wheel Dia. (In.), — Voltage

  • Item # 3C073
  • My Part #
  • Mfr. Model # 3C073
  • Catalog Page # 2982
  • UNSPSC # 40101601
Blower,  15 Wheel Dia. (In.),  — Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Industrial Blowers and Accessories~Backward Incline Blowers

$1,344.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 162.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motor cannot be overloaded at any given rpm and horsepower regardless of static pressure applied to the system. Clockwise rotation viewed from drive side. Blowers are shipped in bottom horizontal discharge position and can be changed in the field to 7 additional standard discharge positions. Includes weatherproof drive cover.

View More

Technical Specs

  • Item Blower
  • Type Backward Incline Belt Drive less Drive Package
  • Wheel Dia. (In.) 15
  • Max. Inlet Temp. (Deg. F) 250
  • Max. Ambient Temp. (F) 104
  • Motor HP Range 3/4 to 3
  • Bearing Type Ball
  • Shaft Dia. (In.) 1
  • Height (In.) 30-1/4
  • Width (In.) 26-1/2
  • Depth (In.) 35-3/8
  • Inlet Dia. (In.) 16-1/8
  • Outlet Height (In.) 16-1/4
  • Outlet Width (In.) 11-3/4
  • Wheel Width (In.) 7-11/16
  • Wheel Material Steel
  • Blower RPM 1430/1575/1800/1980/2265
  • Rotation CW
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
  • Includes Epoxy Coated Steel Weather Proof Drive Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.