ST
Grainger Choice Product
DAYTON

Belt/Disc Sander, 120 Voltage, 8" Disc dia

  • Item # 400H51
  • My Part #
  • Mfr. Model # 400H51
  • Catalog Page # N/A
  • UNSPSC # 27112708
Belt/Disc Sander, 120 Voltage, 8" Disc dia close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Belt/Disc Sanders

$313.81 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Belt/Disc Sander
  • HP 1/4
  • Voltage 120
  • Amps AC 5.8
  • Phase 1
  • Corded/Cordless Corded
  • Hz 60
  • Disc Dia. (In.) 8
  • Disc Speed (RPM) 1750
  • Belt Size (In.) 1 x 42
  • Belt SFPM 3000
  • Idler Drum Size (In.) 3-1/2
  • Disc Table Size (In.) 10 x 4
  • Table Work Surface (In.) 10-1/2 x 6
  • Disc Table Tilt-In Angle (Deg.) 0
  • Disc Table Tilt-Out Angle (Deg.) 45
  • Belt Table Tilt Angle (Deg.) 0 to 45
  • Platen Size (In.) 1 x 5
  • Dust Collection Port Size (In.) 2
  • Table Material Cast Iron
  • Overall Width (In.) 15
  • Overall Depth (In.) 25
  • Overall Height (In.) 19-1/2
  • Features Powerful Induction Motor, Cast Iron Belt Frame, Cast Iron Work Rest
  • Agency Compliance CSA
  • Includes PSA Abrasive Disc, Abrasive Belt, Miter Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms