C3
Grainger Choice Product
DAYTON

UHMW Polyethylene Sleeve Bearing with 1" Inside Dia. and 1-1/4" Outside Dia.

  • Item # 3ZN19
  • My Part #
  • Mfr. Model # 3ZN19
  • Catalog Page # 143
  • UNSPSC # 31171509
UHMW Polyethylene Sleeve Bearing with 1" Inside Dia. and 1-1/4" Outside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Sleeve Bearings

$10.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

UHMW-PE Sleeve Bearings
• Max. PV: 3000 Temp. range: -60° to 180°F
UHMW-PE (ultra-high molecular weight polyethylene) provides excellent durability and low friction. Self-lubricating bearings. Great for applications involving slow rotational or linear motion. White color.
USDA/FDA approved.

View More

Technical Specs

  • Item Sleeve Bearing
  • Inside Dia. 1"
  • Outside Dia. 1-1/4"
  • Length 1"
  • Max. Pv 3,000
  • Temp. Range (F) -60 to 180
  • Material UHMW Polyethylene
  • Color White
  • Agency Compliance USDA/FDA Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms