NC
Grainger Choice Product
DAYTON

Air Supply Plenum, 430 Stainless Steel, Number of Light Fixtures 0, Length 48"

  • Item # 20UD13
  • My Part #
  • Mfr. Model # 20UD13
  • Catalog Page # 2955
  • UNSPSC # 40101502
Air Supply Plenum, 430 Stainless Steel, Number of Light Fixtures 0, Length 48" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Ventilation Equipment and Supplies~Commercial Kitchen Hoods


$524.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The air supply plenum is designed to make up air in the space near the exhaust hood, minimizing the need to heat or cool makeup air. It also features perforated panels to evenly distribute airflow.

View More

Technical Specs

  • Item Air Supply Plenum
  • Material 430 Stainless Steel
  • Length 48"
  • Width 14"
  • Height 10"
  • Number of Light Fixtures 0
  • Application To Introduce Make-Up Air to The Space Near The Kitchen Hood
  • Includes 10x10, 10x12, and 10x8 Supply Duct Straight Collars
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products