DG
DAKE CORPORATION

Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 50 tons

  • Item # 444F09
  • My Part #
  • Mfr. Model # 942501
  • Catalog Page # N/A
  • UNSPSC # 27121502
Hydraulic Press,  Pump Type Electric,  Frame Type H-Frame,  Frame Capacity 50 tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hydraulic Presses

Technical Specs

  • Pump Type Electric
  • Frame Type H-Frame
  • Frame Capacity 50 tons
  • Cylinder Type Single Acting
  • Stroke 10"
  • Min. Ram-to-Table Distance 14"
  • Overall Height 114"
  • Overall Length 37"
  • Adjustable Bed Yes
  • Application Bending, Forming, Pressing, Punching, Straightening, Staking and Clamping
  • Base Length 43"
  • Base Width 37"
  • Distance Between Uprights 32-3/4"
  • Features Heavy Duty;Movable Table;Toggle Clamps Lock Table Securely in Place
  • Item Hydraulic Press
  • Max. Ram Press Speed 8 in./min.
  • Max. Ram-to-Table Distance 44"
  • Overall Width 43"
  • Phase 3
  • Pressure 50 tons
  • Pump Dake
  • Reservoir Capacity 12 qt.
  • Voltage 220/440V
  • Voltage 3 Phase 220/440V
  • Width Between Table Channels 7-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms