TP
DAKE CORPORATION

Hydraulic Press, Electric, H Frame, Double Action, 70 tons Frame Capacity, Adjustable Working Height

  • Item # 444D90
  • My Part #
  • Mfr. Model # 972004
  • Catalog Page # N/A
  • UNSPSC # 27121502
Hydraulic Press, Electric, H Frame, Double Action, 70 tons Frame Capacity, Adjustable Working Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Hydraulic Presses


$13,580.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Hydraulic Press
  • Frame Capacity 70 tons
  • Frame Type H Frame
  • Cylinder Fixed
  • Cylinder Type Double Action
  • Cylinder Stroke 19"
  • Hose Length 6 ft.
  • Base Length 63"
  • Base Width 37"
  • Bed Height Adjustable
  • Reservoir Capacity 10.5 gal.
  • Pump Sicmi
  • Pump Type Electric
  • Total Height 88"
  • Total Width 37"
  • Working Height Adjustable
  • Working Width 35"
  • Overall Height 88"
  • Height with Screw Extension No Extension Screw
  • Features Welded Construction Frame
  • Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
  • Voltage 3 Phase 220/440
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms