Skip Content
TP
DYSON

Polycarbonate ABS, Integral Nozzle Automatic Hand Dryer, 200 to 240 Voltage

  • Item # 36VF97
  • Mfr. Model # 304664-01
  • Catalog Page # N/A
  • UNSPSC # 47131707
Polycarbonate ABS, Integral Nozzle Automatic Hand Dryer, 200 to 240 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,349.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 24.3 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Dryer
  • Nozzle Integral
  • Cover Material Polycarbonate ABS
  • Dryer Activation Automatic
  • Color White
  • Dry Time 10 sec.
  • Voltage 200 to 240
  • Amps 8
  • ADA Compliant Yes
  • Finish Antimicrobial
  • Air Flow Rate 74 CFM
  • Max. Air Temp. Ambient
  • Mounting Surface
  • Height 26"
  • Depth 9-3/4"
  • Width 11-7/8"
  • Watts 1400
  • Sound Level dB 81
  • Standards ETL, NSF, HACCP
  • Includes Mounting Hardware and Template
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.