Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DYNATEX

School Bus Yellow Sealant, 8 oz. Aerosol Spray

  • Item# 6CGP8
  • Mfr. Model# 7682YL10
  • Catalog Page# N/A
  • UNSPSC# 31201606
School Bus Yellow Sealant, 8 oz. Aerosol Spray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Caulks and Sealants

Technical Specs

  • Item Sealant
  • Base Silicone
  • Size 8 oz.
  • Container Type Aerosol Spray
  • Color School Bus Yellow
  • Flash Point Not Specified
  • Application Time Not Specified
  • Application Temp. Range -75 Degrees to 500 Degrees F
  • Characteristics Retains Flexibility, Oil Resistance Properties,Sensor Safe, Low Odor, and Non-Corrosive
  • Application For Valve Covers, Timing Covers, Oil Pumps, Water Pumps, Manifold End Seals, and Thermostat Housings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms