Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DYNATEX

Boltlocker Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 50mL Bottle

  • Item# 38UP59
  • Mfr. Model# 49463GN10
  • Catalog Page# N/A
  • UNSPSC# 31201612
Boltlocker Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 50mL Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $16.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wicking Grade Threadlocker
  • Threadlocker Classification Wicking Grade Threadlocker
  • Threadlocker Strength Medium
  • Threadlocker Color Green
  • Threadlocker Disassembly Removable
  • Physical Form Liquid
  • Threadlocker Container Bottle
  • Size 50mL
  • Chemical Type Anaerobic
  • For Fastener Dia. Up to 1"
  • Begins to Harden Not Specified
  • Series Boltlocker
  • Gap Fill 0.003"
  • Full Cure 24 hr.
  • Temp. Range -75 Degrees to 350 Degrees F
  • Flash Point Greater Than 200 Degrees F
  • Specific Gravity 1.1
  • Viscosity 30 to 20 cP
  • Removable With Hand Tools
  • Application For Threaded Assemblies, Adjustment Screws, Brazed Joints In Cooling Systems, Carburetors, Electrical Connectors
  • Standards MIL-S-46163A, Type III Grade R, ASTM D-5363 AN0261
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.