Skip Content

WG
DYNAROLL

Brass Motion Control Pulley, One Groove, 0.2500 Bore Dia. (In.), 2.0000 Outside Dia. (In.)

  • Item # 1ZGY1
  • My Part #
  • Mfr. Model # BPGP4-64
  • Catalog Page # N/A
  • UNSPSC # 24101613
Brass Motion Control Pulley, One Groove, 0.2500 Bore Dia. (In.), 2.0000 Outside Dia. (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.61 / each

Web Price $44.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This miniature motion control pulley is designed to help provide smooth, low-torque, low-noise operation. It features a grooved profile, and is mounted to a low-friction, precision stainless steel ball bearing. The bearing is permanently lubricated and shielded.

• Brass construction
• Stainless steel ball bearings
• Use with elastomer O-ring belts

View More

Technical Specs

  • Item Motion Control Pulley
  • Groove One
  • Bore Dia. (In.) 0.2500
  • Outside Dia. (In.) 2.0000
  • Width (In.) 0.1960
  • Belt Dia. (In.) 1/8
  • Bearing Type Stainless Steel Ball
  • Pulley Material Brass
  • For Use With Elastomer O-Ring Belts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.