Skip Content


Brass Motion Control Pulley, One Groove, 0.1250 Bore Dia. (In.), 1.5000 Outside Dia. (In.)

  • Item # 1ZGX7
  • My Part #
  • Mfr. Model # BPGP3-48
  • Catalog Page # N/A
  • UNSPSC # 24101613
Pulley,One Groove,Bore 0.1250 In close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature motion control pulley is designed to help provide smooth, low-torque, low-noise operation. It features a grooved profile, and is mounted to a low-friction, precision stainless steel ball bearing. The bearing is permanently lubricated and shielded.

• Brass construction
• Stainless steel ball bearings
• Use with elastomer O-ring belts

View More

Technical Specs

  • Item Motion Control Pulley
  • Groove One
  • Bore Dia. (In.) 0.1250
  • Outside Dia. (In.) 1.5000
  • Width (In.) 0.1570
  • Belt Dia. (In.) 3/32
  • Bearing Type Stainless Steel Ball
  • Pulley Material Brass
  • For Use With Elastomer O-Ring Belts
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms