Skip Content
WG
DYNAROLL

Mini Ball Bearing, Flanged, Bore 7mm

  • Item # 1ZFX9
  • Mfr. Model # SMF117ZZ A5
  • Catalog Page # N/A
  • UNSPSC # 31171501
Mini Ball Bearing, Flanged, Bore 7mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Miniature High-Precision Stainless Steel Ball Bearings
Meet ABEC5 rating.
Flanged O.D.
These bearings provide easier mounting in a plate.

View More

Technical Specs

  • Item Miniature Ball Bearing
  • Type Shielded, Flanged
  • Bore Dia. 7mm
  • Outside Dia. 11mm
  • Width 3mm
  • Flange Dia. (mm) 12.20
  • Flange Thickness (mm) 0.60
  • ABEC Tolerance 5
  • Dynamic Load Capacity (Lb.) 103
  • Static Load Capacity (Lb.) 37
  • Max. Load Axial (Lb.) 29
  • Max. RPM 50,000
  • Temp. Range (F) -65 - 250
  • Cage Material Stainless Steel
  • Material Stainless Steel
  • Shield Material Stainless Steel
  • Lubrication Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None