Skip Content

DG
DYNAROLL

Mini Ball Bearing, Flanged, Bore 3mm

  • Item # 1ZFV4
  • My Part #
  • Mfr. Model # SMF63ZZ A5
  • Catalog Page # N/A
  • UNSPSC # 31171501
Mini Ball Bearing, Flanged, Bore 3mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature, high-precision stainless steel ball bearing assembly is designed to help contribute to the high performance and long lifetime of a mechanical application. The flanged OD helps provide easy mounting in a plate. Stainless steel cage material helps resist corrosion. Its ABEC5 rating helps it provide better precision, efficiency, and greater speed capabilities.

View More

Technical Specs

  • Item Miniature Ball Bearing
  • Type Shielded, Flanged
  • Bore Dia. 3mm
  • Outside Dia. 6mm
  • Width 2.50mm
  • Flange Dia. (mm) 7.20
  • Flange Thickness (mm) 0.60
  • ABEC Tolerance 5
  • Dynamic Load Capacity (Lb.) 46
  • Static Load Capacity (Lb.) 14
  • Max. Load Axial (Lb.) 18
  • Max. RPM 80,000
  • Temp. Range (F) -65 - 250
  • Cage Material Stainless Steel
  • Material Stainless Steel
  • Shield Material Stainless Steel
  • Lubrication Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms