Skip Content

DG
DYNAROLL

Mini Ball Bearing, Shielded, Bore 5mm

  • Item # 1ZFP1
  • My Part #
  • Mfr. Model # SMR95ZZ A5
  • Catalog Page # N/A
  • UNSPSC # 31171504
Mini Ball Bearing, Shielded, Bore 5mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature, high-precision stainless steel ball bearing assembly is designed to help contribute to the high performance and long lifetime of a mechanical application. Its ABEC5 rating helps it provide better precision, efficiency, and greater speed capabilities. Use in applications where accurate rotational performance and low torque are necessary, and load capacity is a secondary issue.

View More

Technical Specs

  • Item Miniature Ball Bearing
  • Type Shielded, Unflanged
  • Bore Dia. 5mm
  • Outside Dia. 9mm
  • Width 3mm
  • ABEC Tolerance 5
  • Dynamic Load Capacity (Lb.) 97
  • Static Load Capacity (Lb.) 33
  • Max. Load Axial (Lb.) 37
  • Max. RPM 60,000
  • Temp. Range (F) -65 - 250
  • Cage Material Stainless Steel
  • Shield Material Stainless Steel
  • Lubrication Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms