Skip Content
WG
DYNAROLL

Mini Ball Bearing, Flanged, Bore 0.1250 In

  • Item # 1ZEZ8
  • Mfr. Model # SFRW2-6ZZ A5
  • Catalog Page # N/A
  • UNSPSC # 31171501
Mini Ball Bearing,Flanged,Bore 0.1250 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature, high-precision stainless steel ball bearing assembly is designed to help contribute to the high performance and long lifetime of a mechanical application. Its ABEC5 rating helps it provide better precision, efficiency, and greater speed capabilities. The extended inner ring design helps eliminate the need for spacers, and allows clearance and free rotation.

View More

Technical Specs

  • Item Miniature Ball Bearing
  • Type Shielded, Flanged, Extended Inner Ring
  • Bore Dia. 0.1250"
  • Outside Dia. 0.3750"
  • Width 0.1406"
  • Extended Inner Ring Width (In.) 0.1719
  • Flange Dia. (In.) 0.422
  • Flange Thickness (In.) 0.031
  • ABEC Tolerance 5
  • Dynamic Load Capacity (Lb.) 144
  • Static Load Capacity (Lb.) 49
  • Max. Load Axial (Lb.) 46
  • Max. RPM 63,000
  • Temp. Range (F) -65 - 250
  • Cage Material Stainless Steel
  • Material Stainless Steel
  • Shield Material Stainless Steel
  • Lubrication Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None