Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DYNAROLL

Mini Ball Bearing,Shielded,Bore 0.2500In

  • Item # 1ZEY8
  • My Part #
  • Mfr. Model # SRW168ZZ A5
  • Catalog Page # N/A
  • UNSPSC # 31171504
Mini Ball Bearing,Shielded,Bore 0.2500In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature, high-precision stainless steel ball bearing assembly is designed to help contribute to the high performance and long lifetime of a mechanical application. Its ABEC5 rating helps it provide better precision, efficiency, and greater speed capabilities. The extended inner ring design helps eliminate the need for spacers, and allows clearance and free rotation.

View More

Technical Specs

  • Item Miniature Ball Bearing
  • Type Shielded, Unflanged, Extended Inner Ring
  • Bore Dia. 0.2500"
  • Outside Dia. 0.3750"
  • Width 0.1250"
  • Extended Inner Ring Width (In.) 0.1562
  • ABEC Tolerance 5
  • Dynamic Load Capacity (Lb.) 84
  • Static Load Capacity (Lb.) 33
  • Max. Load Axial (Lb.) 39
  • Max. RPM 56,000
  • Temp. Range (F) -65 - 250
  • Cage Material Stainless Steel
  • Material Stainless Steel
  • Shield Material Stainless Steel
  • Lubrication Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms