Skip Content

DG
DYNAROLL

Mini Ball Bearing,Flanged,Bore 0.1250 In

  • Item # 1ZEU6
  • My Part #
  • Mfr. Model # SFR144 A5
  • Catalog Page # N/A
  • UNSPSC # 31171501
Mini Ball Bearing,Flanged,Bore 0.1250 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature, high-precision stainless steel ball bearing assembly is designed to help contribute to the high performance and long lifetime of a mechanical application. The flanged OD helps provide easy mounting in a plate. Stainless steel cage material helps resist corrosion. Its ABEC5 rating helps it provide better precision, efficiency, and greater speed capabilities.

View More

Technical Specs

  • Item Miniature Ball Bearing
  • Type Open, Flanged
  • Bore Dia. 0.1250"
  • Outside Dia. 0.2500"
  • Width 0.0937"
  • Flange Dia. (In.) 0.296
  • Flange Thickness (In.) 0.023
  • ABEC Tolerance 5
  • Dynamic Load Capacity (Lb.) 64
  • Static Load Capacity (Lb.) 20
  • Max. Load Axial (Lb.) 21
  • Max. RPM 80,000
  • Temp. Range (F) -65 - 250
  • Cage Material Stainless Steel
  • Material Stainless Steel
  • Lubrication Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms