Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DYNAROLL

Mini Ball Bearing,Shielded,Bore 0.0469In

  • Item # 1ZER5
  • My Part #
  • Mfr. Model # SR0ZZ A5
  • Catalog Page # N/A
  • UNSPSC # 31171504
Mini Ball Bearing,Shielded,Bore 0.0469In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Miniature High-Precision Stainless Steel Ball Bearings
Meet ABEC5 rating.
Straight O.D. (Unflanged)
Made to very high levels of precision. Generally used in applications where accurate rotational performance and low torque are necessary, and load capacity is a secondary issue.

View More

Technical Specs

  • Item Miniature Ball Bearing
  • Type Shielded, Unflanged
  • Bore Dia. 0.0469"
  • Outside Dia. 0.1562"
  • Width 0.0937"
  • ABEC Tolerance 5
  • Dynamic Load Capacity (Lb.) 31
  • Static Load Capacity (Lb.) 8.5
  • Max. Load Axial (Lb.) 8
  • Max. RPM 120,000
  • Temp. Range (F) -65 - 250
  • Cage Material Stainless Steel
  • Material Stainless Steel
  • Shield Material Stainless Steel
  • Lubrication Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms