Skip Content
WG
DYNAROLL

Mini Ball Bearing, Open, Bore 0.1875 In

  • Item # 1ZEP7
  • Mfr. Model # SR156 A5
  • Catalog Page # N/A
  • UNSPSC # 31171504
Mini Ball Bearing,Open,Bore 0.1875 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Miniature High-Precision Stainless Steel Ball Bearings
Meet ABEC5 rating.
Straight O.D. (Unflanged)
Made to very high levels of precision. Generally used in applications where accurate rotational performance and low torque are necessary, and load capacity is a secondary issue.

View More

Technical Specs

  • Item Miniature Ball Bearing
  • Type Open, Unflanged
  • Bore Dia. 0.1875"
  • Outside Dia. 0.3125"
  • Width 0.1094"
  • ABEC Tolerance 5
  • Dynamic Load Capacity (Lb.) 81
  • Static Load Capacity (Lb.) 29
  • Max. Load Axial (Lb.) 34
  • Max. RPM 63,000
  • Temp. Range (F) -65 - 250
  • Cage Material Stainless Steel
  • Material Stainless Steel
  • Lubrication Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None