Skip Content
WG
DYNAROLL

0.7500" Roller Dia. Flat Stud Miniature Center Pin Bearing

  • Item # 1ZGN9
  • My Part #
  • Mfr. Model # PFSC24
  • Catalog Page # N/A
  • UNSPSC # 31171506
Miniature Pin Bearing,Dia 0.7500 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $7.09 / each

Web Price $27.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in miniature roller carriage applications, this precision motion control bearing offers low friction and easy installation. It is centered on a stainless steel pin, which can be snapped into a housing for guide assemblies and motion control applications. The stainless steel construction helps to resist corrosion and the permanently lubricated design helps provide a smooth, ultra low-friction operation.

View More

Technical Specs

  • Item Miniature Center Pin Bearing
  • Track Roller Item Miniature Center Pin Bearing
  • Roller Style Stud
  • Roller Shape Flat
  • Roller Dia. 0.7500"
  • Roller Width 0.281"
  • Stud Type Concentric
  • Stud Dia. 0.2500"
  • Stud Length 0.875"
  • Static Load Capacity (Lb.) 198
  • Dynamic Load Capacity (Lb.) 524
  • Roller Material Stainless Steel
  • Bearing Type Miniature Ball
  • Bearing Material Stainless Steel
  • Stud Material 300 Series Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.