Skip Content
WG
DYNAROLL

0.5000" Roller Dia. Flat Stud Miniature End Pin Bearing;Plain Face Design

  • Item # 1ZGP4
  • Mfr. Model # PFSE16
  • Catalog Page # N/A
  • UNSPSC # 31171506
0.5000" Roller Dia. Flat Stud Miniature End Pin Bearing;Plain Face Design close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

For use in miniature roller carriage applications, this precision motion control bearing offers low friction and easy installation. It is pressed onto one end of a stainless steel pin, which can be snapped into a housing for guide assemblies and motion control applications. The stainless steel construction helps to resist corrosion and the permanently lubricated design helps provide a smooth, ultra low-friction operation.

View More

Technical Specs

  • Item Miniature End Pin Bearing
  • Track Roller Item Miniature End Pin Bearing
  • Roller Style Stud
  • Face Design Plain
  • Roller Shape Flat
  • Roller Dia. 0.5000"
  • Roller Width 0.188"
  • Stud Type Concentric
  • Stud Dia. 0.2500"
  • Stud Length 0.562"
  • Static Load Capacity (Lb.) 90
  • Dynamic Load Capacity (Lb.) 243
  • Roller Material Stainless Steel
  • Bearing Type Miniature Ball
  • Bearing Material Stainless Steel
  • Stud Material 300 Series Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None