Skip Content
DG
DYNAROLL

0.5000" Roller Dia. Flat Stud Miniature Center Pin Bearing

  • Item # 1ZGN7
  • My Part #
  • Mfr. Model # PFSC16
  • Catalog Page # N/A
  • UNSPSC # 31171506
Miniature Pin Bearing,Dia 0.5000 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Miniature Motion Control Pin Bearings
Precision motion control bearings, manufactured from corrosion-resistant stainless steel, offer low friction and are easy to install. Each ball bearing is pressed onto 1 end of a precision dowel pin or centered on the dowel pin. Bearings are permanently lubricated for smooth, ultra low-friction operation. Stainless steel stud. For use in miniature roller carriage applications.

View More

Technical Specs

  • Item Miniature Center Pin Bearing
  • Track Roller Item Miniature Center Pin Bearing
  • Roller Style Stud
  • Roller Shape Flat
  • Roller Dia. 0.5000"
  • Roller Width 0.188"
  • Stud Type Concentric
  • Stud Dia. 0.2500"
  • Stud Length 0.562"
  • Static Load Capacity (Lb.) 90
  • Dynamic Load Capacity (Lb.) 243
  • Roller Material Stainless Steel
  • Bearing Type Miniature Ball
  • Bearing Material Stainless Steel
  • Stud Material 300 Series Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None