Skip Content

DG
DYNAROLL

0.3750" Roller Dia. Flat Stud Track Roller;Hex Socket Face Design

  • Item # 1ZGU3
  • My Part #
  • Mfr. Model # TFDW12
  • Catalog Page # N/A
  • UNSPSC # 26111506
0.3750" Roller Dia. Flat Stud Track Roller;Hex Socket Face Design close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature motion control roller features a delrin flat track roller over a single ball bearing, mounted to a stainless steel threaded stud. It offers low-friction rolling motion for track and guide applications. The ball bearing features corrosion-resistant, stainless steel construction, which helps resist corrosion. It is permanently lubricated for smooth, ultra low-friction operation. Used for compact and simple track rollers, and motion control applications.

View More

Technical Specs

  • Item Track Roller
  • Track Roller Item Track Roller
  • Roller Style Stud
  • Face Design Hex Socket
  • Roller Shape Flat
  • Roller Dia. 0.3750"
  • Roller Width 0.2500"
  • Stud Type Concentric
  • Stud Dia. 0.1250"
  • Stud Length 0.437"
  • Thread Size 4-40
  • Thread Length (In.) 0.250
  • Step Size (In.) 0.063
  • Static Load Capacity (Lb.) 32
  • Dynamic Load Capacity (Lb.) 102
  • Max. Load Axial (Lb.) 21
  • Roller Material Acetal Resin
  • Number of Bearings 2
  • Bearing Type Ball
  • Bearing Material Stainless Steel
  • Stud Material 300 Series Stainless Steel
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None