Skip Content

DG
DYNAROLL

0.3120" Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design

  • Item # 1ZGW7
  • My Part #
  • Mfr. Model # TCDW10
  • Catalog Page # N/A
  • UNSPSC # 26111506
Mini Track Roller,Roller Dia 0.3120 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Miniature Motion Control Rollers
Precision miniature rollers offer low-friction rolling motion for track and guide applications. Ball bearings are corrosion-resistant stainless steel, and permanently lubricated for smooth, ultra low-friction operation. Stainless steel stud.

View More

Technical Specs

  • Item Track Roller
  • Track Roller Item Track Roller
  • Roller Style Stud
  • Face Design Hex Socket
  • Roller Shape Crowned
  • Roller Dia. 0.3120"
  • Roller Width 0.2000"
  • Stud Type Concentric
  • Stud Dia. 0.0940"
  • Stud Length 0.250"
  • Thread Size 2-56
  • Thread Length (In.) 0.125
  • Step Size (In.) 0.063
  • Static Load Capacity (Lb.) 16
  • Dynamic Load Capacity (Lb.) 50
  • Max. Load Axial (Lb.) 13
  • Roller Material Acetal Resin
  • Number of Bearings 2
  • Bearing Type Ball
  • Bearing Material Stainless Steel
  • Stud Material 300 Series Stainless Steel
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None