Skip Content
WG
DYNAROLL

0.1880" Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design

  • Item # 1ZGW5
  • Mfr. Model # TCDW06
  • Catalog Page # N/A
  • UNSPSC # 26111506
0.1880" Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature motion control roller features a delrin flat track roller over a single ball bearing, mounted to a stainless steel threaded stud. It offers low-friction rolling motion for track and guide applications. The ball bearing features corrosion-resistant, stainless steel construction, which helps resist corrosion. It is permanently lubricated for smooth, ultra low-friction operation. Used for compact and simple track rollers, and motion control applications.

View More

Technical Specs

  • Item Track Roller
  • Track Roller Item Track Roller
  • Roller Style Stud
  • Face Design Hex Socket
  • Roller Shape Crowned
  • Roller Dia. 0.1880"
  • Roller Width 0.2000"
  • Stud Type Concentric
  • Stud Dia. 0.0940"
  • Stud Length 0.250"
  • Thread Size 2-56
  • Thread Length (In.) 0.125
  • Step Size (In.) 0.063
  • Static Load Capacity (Lb.) 14
  • Dynamic Load Capacity (Lb.) 50
  • Max. Load Axial (Lb.) 8
  • Roller Material Acetal Resin
  • Number of Bearings 2
  • Bearing Type Ball
  • Bearing Material Stainless Steel
  • Stud Material 300 Series Stainless Steel
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms