Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
DYNAREX

White Petrolatum, Gel, Box, Wrapped Packets, 0.180 oz.

  • Item # 36PV68
  • My Part #
  • Mfr. Model # 1140
  • Catalog Page # N/A
  • UNSPSC # 53131616
White Petrolatum, Gel, Box, Wrapped Packets, 0.180 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $81.46 / pkg. of 864

Web Price $85.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

White Petrolatum seals out wetness to help treat and prevent diaper rash.

View More

Technical Specs

  • Application - First Aid and Wound Care Dry, Chapped Skin
  • Item - First Aid and Wound Care White Petrolatum
  • Form - First Aid and Wound Care Gel
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.180 oz.
  • Count - First Aid and Wound Care 864
  • Formula White Petrolatum
  • Standards OTC
  • Item White Petrolatum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.