Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DYNAREX

Fabric Strip Bandages, 4-1/2" x 2", Beige

  • Item # 36PV95
  • My Part #
  • Mfr. Model # 3614
  • Catalog Page # N/A
  • UNSPSC # 42311505
Fabric Strip Bandages, 4-1/2" x 2", Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Adhesive Bandages

Product Details

Ready-to-use, latex-free protective bandages are good for dressing minor cuts, scrapes, and abrasions. Nonstick pad helps cushion wound and absorb fluids. Fabric Bandages are flexible and strength to conform to body contours for effective protection with comfort.

View More

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Beige
  • Bandage Material Fabric
  • Length 4-1/2"
  • Width 2"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 1200
  • Latex Content Latex Free
  • Package Type Box
  • For Use With Wound Care
  • Item Adhesive Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms