TP
DYNAREX

Pulse Oximeter, Fingertip, LED Display

  • Item # 36PW50
  • My Part #
  • Mfr. Model # 7089
  • Catalog Page # N/A
  • UNSPSC # 42181801
Pulse Oximeter, Fingertip, LED Display close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $382.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact unit features easy one-hand operation in monitoring pulse oxygen saturation (SpO2) and pulse rate. The easy-to-read LED displays SpO2, pulse rate, and pulse bar. This unit features audio, low battery, and visual alarms. The oximeter can operate continously for up to 30 hr. and features 72-hr. record storage for up to 99 patients. It meets the standard for conscious sedation, and it allows data transfer to PC for storage or printing. It's compatible with patients whose finger thickness is between 0.35" and 0.67". It uses 2 AA batteries, not included.

View More

Technical Specs

  • Item Pulse Oximeter
  • Test Location Fingertip
  • Display Type LED
  • Material ABS Plastic/PVC
  • Battery Size AAA
  • Number of Batteries 2
  • Length 5-516"
  • Height 2-9/16"
  • Width 1-3/16"
  • Measures SpO2 and Pulse Rate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.