Skip Content

TP
DYNAREX

MPR Bag,Pediatric,Blue,2500cc/mL Bag,PK6

  • Item # 36PW35
  • My Part #
  • Mfr. Model # 5804
  • Catalog Page # N/A
  • UNSPSC # 42172102
MPR Bag,Pediatric,Blue,2500cc/mL Bag,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to start resuscitation and life support procedures when cardio-pulmonary arrest is detected or suspected. The bag design and textured surface provides a secure grip, while the clear housing allows easy monitoring of the valve. The design also allows the flow rate to be easily adjusted, according to the patient's needs. Latex free. Includes 10 ft. of oxygen tubing.

View More

Technical Specs

  • Item MPR Bag
  • Size Pediatric
  • Number of Components 3
  • People Served 1
  • Case Type Box
  • Case Material PVC
  • Case Color Blue
  • Disposable Yes
  • Includes Mask, Sandard Elbow with PMP, 2500cc/mL Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.