Skip Content
NC
DYNAREX

Fingertip Bandages, Fabric, Beige, 3" x 1-3/4"

  • Item # 36PV97
  • Mfr. Model # 3618
  • Catalog Page # N/A
  • UNSPSC # 42311505
Fingertip Bandages, Fabric, Beige, 3" x 1-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $270.25 / pkg. of 2,400
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ready-to-use, latex-free protective bandages are good for dressing minor cuts, scrapes, and abrasions. Nonstick pad helps cushion wound and absorb fluids. Fabric Bandages are flexible and strength to conform to body contours for effective protection with comfort.

View More

Technical Specs

  • Item - Adhesive Bandages Fingertip Bandages
  • Bandage Color Beige
  • Bandage Material Fabric
  • Length 3"
  • Width 1-3/4"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 2400
  • Latex Content Latex Free
  • Package Type Box
  • For Use With Wound Care
  • Item Fingertip Bandage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.