Skip Content
NC
DYNAQUIP CONTROLS

Solenoid Pilot Valve, 24VAC

  • Item # 44F207
  • Mfr. Model # 145855.02
  • Catalog Page # 2932
  • UNSPSC # 0
Solenoid Pilot Valve, 24VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $122.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dynaquip® solenoid pilot valve electrically controls the air supply coming into the actuator. The valve pressurizes and exhausts the actuator piston compartments to cause the actuator to move. This 4-way model mounts directly to the actuator and helps reduce response time.

View More

Technical Specs

  • Item Solenoid Pilot Valve, 24VAC
  • Fits Brand DynaQuip Controls, Sharpe, VNE, Milwaukee Valve
  • For Use With Grainger Item Number 1AWP8, 1AWP9, 1AWR1, 1AWR2, 1AWR3, 1AWR4, 1AWR5, 1AWR6, 1AWR7, 1AWR8, 1AWR9, 4TL05, 4TL06, 4TL07, 4TL08, 4TL09, 4TL10, 4TL10, 4TL11, 4TL12, 4YM64, 4YM65, 4YM66, 4YM67, 6CX04, 6CX05, 6CX06, 6CX07, 6CX08, 6CX09, 6CX10, 6CX11, 6CX12, 6CX13, 6CX14, 6CX15, 22C626, 22C627, 22C628, 22C629, 22C630, 22C631, 22C632, 22C633, 22C634, 22C635, 22C636, 22C637, 22C638, 22C639, 22C640, 22C641
  • For Use With Mfr. Model Number PYSA8AJS114A2, PHS21AJD01A2, PHS23AJD01A2, PHS24AJD02A2, PHS25AJD02A2, PHS27AJD03A2, PHS28AJD06A2, PHS2AAJD08A2, PHS21AJS012A2, PHS23AJS023A2, PHS24AJS034A2, PHS25AJS034A2, PHS27AJS064A2, PHS28AJS075A2, PHS2AAJS105A2, PHH23ATD01A2, PHH24ATD01A2, PHH25ATD02A2, PHH26ATD02A2, PHH27ATD03A2, PHH28ATD03A2, PHH2AATD05A2, PHH2BATD07A2, PHH23ATS012A2, PHH24ATS012A2, PHH25ATS024A2, PHH26ATS034A2, PHH26ATS034A2
  • Includes Replacement Pilot Soleniod, Screws (4)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.